Shop GENIUS TOOLS
Create Account
1/2in Dr. M6 Triple Square Bit Socket 190mmL
- Mfr # 408+8706
- Zoro # G523580963
product price:Â
$
12.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+8706
- Zoro #
- G523580963
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 408+8706 Professional Bit Socket This 1/2 inch drive M6 triple square bit socket is built for controlled torque transfer and consistent fit on triple square fasteners. The 190mm overall length (7.48 inches) helps reach recessed hardware while maintaining stable engagement and leverage. Made from high speed steel for strength, durability, and anti-corrosive properties, the bit is designed to stay securely attached and interchangeable within compatible setups. Clearly stamped size markings support quick identification and cleaner tool organization in professional environments. Key Benefits 1/2 inch drive M6 triple square bit socket for precise fastener engagement. 190mm overall length (7.48 inches) improves access in deeper, recessed areas. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help protect the socket in demanding shop conditions. Permanently stamped size markings speed identification and improve tool organization. Securely attached, interchangeable bit design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable performance and consistency. Designed for professional-grade service work, this bit socket balances reach, identification, and durability without adding complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.