Shop GENIUS TOOLS
Create Account
1/2in Dr. T-27 Tamperproof Star Bit Socket 80mmL
- Mfr # 408+7327
- Zoro # G723580688
product price:Â
$
7.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+7327
- Zoro #
- G723580688
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-27 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+7327, Tamperproof Star Bit Socket This T-27 tamperproof star bit socket is built for professional hand tool work where secure engagement and consistent fit matter. The 1/2 inch drive size pairs with common ratchets and torque tools, while the 80mm overall length helps reach fasteners without sacrificing control. Made from High Speed Steel with anti-corrosive properties, it's designed for strength and long-term durability. Size markings are stamped for permanent identification, supporting faster tool selection and better organization in the box or on the cart. Key Benefits T-27 tamperproof star profile provides secure grip on specialized fasteners. 1/2 inch drive fits compatible ratchets and drive tools for flexibility. 80mm (3.15 inches) overall length supports access and controlled handling. High Speed Steel construction offers high strength, durability, and dependable performance. Anti-corrosive properties help resist rust in demanding shop environments. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for consistent tool quality expectations. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.