1/4in Dr. 5/32in Wobble Hex Bit Socket 100mmL
- Mfr # 208+5510
- Zoro # G823578677
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5510
- Zoro #
- G823578677
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Wobble Style 1/4 Inch Drive 100mm Length Durable Steel - 208+5510 Wobble Hex Bit Socket This wobble hex bit socket is built for controlled fastener engagement when access is limited. The 5/32in wobble hex bit and 1/4in drive format help keep setups compact while still allowing useful working angles. Made from high speed steel with anti-corrosive properties, it is designed for strength and long service life. The overall 100mm (3.94in) length provides added reach, and the stamped size marking supports quick identification during tool organization and job flow. Key Benefits 5/32in wobble hex bit helps reach fasteners from broader working angles. 1/4in drive size pairs with common ratchets, drivers, and extensions. 100mm (3.94in) overall length adds reach for recessed or obstructed locations. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist damage in demanding shop environments. Stamped size marking supports fast identification and better tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU 208+5510 is securely attached yet interchangeable, combining stability with flexibility for angled access.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.