Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Pentacle Bit Socket 76mmL
- Mfr # 342+5255
- Zoro # G723579408
product price:Â
$
13.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342+5255
- Zoro #
- G723579408
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-55 Size 3/8 Inch Drive 76mm Length Durable S2 Steel - 342+5255, Professional Bit Socket This 3/8in drive T-55 pentacle bit socket is built for consistent fit, clear identification, and dependable daily service in professional toolboxes. The 76mm overall length provides practical reach while maintaining control in tight or recessed fastener locations. Manufactured from High Speed Steel for strength, durability, and anti-corrosive properties, the bit socket is designed to stay reliable under repetitive, high-demand use. Permanent size stamping supports faster selection and better organization when working across multiple bit sizes. Key Benefits 3/8in drive T-55 pentacle bit socket for professional hand tool setups. 76mm overall length balances reach and control in confined work areas. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Permanently stamped size marking enables quick identification and better tool organization. Securely attached, interchangeable bit design built for rigorous technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this bit socket supports lifetime-style heavy use without sacrificing identification, fit, or reliability. Its materials and build focus on repeatable performance, while the stamped sizing and ANSI alignment help maintain consistency across service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.