Shop GENIUS TOOLS
Create Account
1/2in Dr. 38mm (12pt.) Thin Wall Impact Socket
- Mfr # 453838
- Zoro # G123579374
original price:Â $16.51 , new price: $14.86 , 9 percent off
new price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453838
- Zoro #
- G123579374
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 38mm 1/2 Inch Drive 12-Point Thin Wall CR-Mo Steel - 453838 Impact Socket Designed for tight-clearance fastening, this 38mm thin wall impact socket combines a 12-point profile with a compact 48mm overall length (1.89 inches). The 1/2in drive size supports common impact and ratchet setups while keeping access practical in confined spaces. Built from Chromium Molybdenum Alloy Steel (CR-Mo) for high strength and durability, it features anti-corrosive properties and a matte black oxide coating. Heat treatment through oil quenching helps create a tough exterior with superior inner core strength, suitable for long-term professional use. Key Benefits Thin wall 38mm design improves access in tighter clearances without sacrificing strength. 12-point impact socket profile supports efficient engagement in compatible applications. 1/2in drive size with 48mm length balances reach, control, and handling. CR-Mo alloy steel construction provides high strength and long-lasting durability. Oil-quenched heat treatment enhances core strength for demanding professional use. Matte black oxide finish adds a durable exterior with anti-corrosive properties. Permanently stamped size markings improve organization and quick identification in the toolbox. SKU: 453838. The combination of thin wall geometry, durable CR-Mo steel, and permanent size markings makes it a dependable choice for professional hand tool kits where space, strength, and identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.