3/8in Dr. 22mm Deep Impact Socket
- Mfr # 316322
- Zoro # G223578826
original price:Â $6.55 , new price: $5.90 , 9 percent off
new price:Â
$
5.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316322
- Zoro #
- G223578826
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 22mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316322, Deep Impact Socket This 3/8in drive 22mm deep impact socket is built for high-torque fastening work where strength, reach, and durability matter. The deep profile helps access recessed fasteners, while the impact-rated construction is designed for demanding service conditions. With an overall length of 63mm (2.48 inches), it balances clearance and control in tight areas. Permanent size stamping supports quick identification, and the matte black oxide finish helps protect the socket's exterior during routine shop use. Key Benefits 3/8in drive, 22mm deep impact socket for high-torque applications. 63mm (2.48in) overall length reaches recessed fasteners more easily. Heat treated through oil quenching for durable exterior and strong core. Matte black oxide coating helps resist wear during heavy-duty use. Size is stamped for permanent, fast identification in tool storage. Meets or exceeds ANSI standards for dependable professional performance. Designed for professional technicians, this socket focuses on practical details that matter on the job: impact-ready strength, clear markings for organization, and a finish suited to daily handling. Its combination of deep reach and heat-treated construction supports consistent performance under repeated load and impact forces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.