Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/16in Hand Socket
- Mfr # 685266
- Zoro # G223584308
original price:Â $26.23 , new price: $23.61 , 9 percent off
new price:Â
$
23.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685266
- Zoro #
- G223584308
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 1/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685266 Hand Socket SKU: 685266. This 3/4 inch drive hand socket is built around a 2 1/16 inch, 6-point profile for dependable fit on compatible fasteners. The 70mm (2.76 inch) overall length supports stable engagement while keeping the tool compact for general hand-socket work. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds additional protection and helps maintain a clean, professional appearance over long-term use. Key Benefits 6-point socket design helps reduce fastener rounding and improves grip. 3/4 inch drive size fits compatible ratchets and drive tools. 2 1/16 inch socket size supports consistent fit on matching fasteners. CR-Mo alloy steel construction provides high strength and long service life. Chrome polished finish is tough, corrosion-resistant, and easy to wipe clean. Stamped size markings stay readable for faster selection and organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed for professional technicians and built for heavy, repeated use, this socket focuses on reliable fit, corrosion resistance, and long-term identification in a busy tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.