Shop GENIUS TOOLS
Create Account
1/2in Dr. 39mm 12-pt. Hand Socket
- Mfr # 433839
- Zoro # G423579463
original price:Â $18.59 , new price: $13.45 , 27 percent off
new price:Â
$
13.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433839
- Zoro #
- G423579463
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 39mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433839 Hand Socket This 39mm, 12-point hand socket is built for consistent fit and dependable torque transfer with standard 1/2 inch drive tools. With a 50mm (1.97 inch) overall length, it balances access and control for everyday service work where accuracy and durability matter. Constructed from chromium-vanadium steel alloy, it is engineered for high strength and long-term durability while offering anti-corrosive properties. A chrome polished finish helps resist corrosion, and the permanently stamped size supports quick identification and organized storage. Key Benefits 39mm 12-point profile helps reduce slippage on compatible fasteners. 1/2 inch drive compatibility works with common ratchets and drive tools. 50mm overall length supports control while maintaining useful reach. Chrome vanadium steel alloy delivers high strength for demanding use. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size marking improves tool organization and fast selection. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 433839. Designed for professional technicians, this socket is made for repeat use in heavy-duty environments while maintaining easy identification and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.