Shop GENIUS TOOLS
Create Account
1/4in Dr. 9/16in Deep Hand Socket
- Mfr # 285218
- Zoro # G723581760
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285218
- Zoro #
- G723581760
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 9/16 Inch 1/4 Inch Drive High-Strength Chrome Finish - 285218 Deep Hand Socket This deep hand socket is built for consistent fit and reliable torque on 9/16in fasteners, with a 6-point profile that helps reduce rounding. The 1/4in drive and 50mm (1.97in) overall length provide added reach while staying compact for controlled handling. Constructed from Chromium-vanadium steel alloy and finished in chrome polish, it balances strength with corrosion resistance for long-term shop use. Permanent size stamping supports faster identification and cleaner organization across drawers, rails, and service carts. Key Benefits 6-point 9/16in socket design helps reduce slippage and rounding under load. Deep 50mm (1.97in) length reaches recessed fasteners without bulky adapters. 1/4in drive size fits common ratchets, extensions, and hand-drive accessories. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size markings stay readable for quick identification and tool organization. Meets or exceeds ANSI standards for dependable performance and consistent quality. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use while maintaining reliable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.