Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/16in Hand Socket
- Mfr # 282514
- Zoro # G923579512
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282514
- Zoro #
- G923579512
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7/16 Inch 1/4 Inch Drive Durable Chrome Vanadium Steel - 282514 Hand Socket This 7/16 inch hand socket is built for consistent fit, torque control, and long-term durability in professional toolkits. The 6-point opening helps keep contact on the flats of fasteners, supporting dependable performance during routine service work and detailed fastening tasks. Made from chromium-vanadium steel alloy with a chrome polished finish, it combines strength with anti-corrosive protection for everyday shop conditions. The compact 25mm (0.98 inch) overall length and 1/4 inch drive size keep it practical for tight spaces while maintaining a solid, professional feel. Key Benefits 7/16 inch 6-point design provides secure engagement and helps reduce rounding. 1/4 inch drive format fits common ratchets and hand-drive tool setups. Compact 25mm (0.98 inch) length supports access in confined work areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish adds toughness and resists corrosion in demanding environments. Permanently stamped size markings improve organization and quick identification. SKU 282514 is designed and made for professional technicians and built to perform over a lifetime of heavy use. Clear size stamping helps keep sets organized, and the corrosion-resistant finish helps maintain appearance and function over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.