1/4in Dr. 13mm Deep Impact Socket
- Mfr # 215213
- Zoro # G923578584
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 215213
- Zoro #
- G923578584
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 13mm 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 215213 Professional Impact Socket Built for impact applications, this 13mm deep socket uses a 6-point profile to help maintain a secure grip on fasteners. The 1/4in drive size and 50mm (1.97in) overall length support work in tight or recessed locations where a standard socket may not reach. Designed for professional technicians, the socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Size markings are stamped for quick, permanent identification during tool organization. Key Benefits 13mm 6-point impact design helps reduce slippage and fastener rounding. 1/4in drive size fits compact impact tools and torque-limited setups. Deep 50mm (1.97in) length reaches recessed fasteners more easily. Chromium-vanadium steel alloy delivers high strength and anti-corrosive properties. Oil-quenched heat treatment supports durability for long-term professional use. Matte black oxide coating creates a tough exterior for demanding environments. Stamped size markings provide fast, permanent identification in your tool set. SKU: 215213. A solid fit for professional toolboxes that prioritize reliable engagement, durable materials, and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.