Shop GENIUS TOOLS
Create Account
1/2in Dr. 39mm Deep Hand Socket
- Mfr # 427839
- Zoro # G023583945
product price:Â
$
19.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 427839
- Zoro #
- G023583945
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 39mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427839, Deep Hand Socket SKU: 427839. This 1/2in drive 39mm deep hand socket is built for demanding service work where reach, strength, and dependable fit matter. The deep profile helps access fasteners on longer studs while maintaining stable engagement with the drive tool. Constructed from chromium-vanadium steel alloy, it balances high strength with durability and anti-corrosive properties. A chrome polished finish adds further corrosion resistance and helps the socket hold up to repeated heavy use in professional environments. Key Benefits 1/2in drive deep socket design supports 39mm fasteners with added reach. 78mm overall length (3.07 inches) helps access recessed or extended fasteners. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Chrome polished finish resists corrosion and maintains a clean, professional appearance. Size is stamped for permanent, quick identification during tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed and made for professional technicians, this deep hand socket is intended to perform over a lifetime of heavy use. The durable alloy construction, corrosion-resistant finish, and permanently stamped size markings support efficient, organized work while maintaining reliability under demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.