Shop GENIUS TOOLS
Create Account
1/2in Dr. 39mm Hand Socket
- Mfr # 423839
- Zoro # G823582360
original price:Â $14.94 , new price: $13.45 , 9 percent off
new price:Â
$
13.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423839
- Zoro #
- G823582360
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 39mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423839 Hand Socket This 39mm hand socket is built for 1/2 inch drive ratchets and related hand tools, with an overall length of 50mm (1.97 inches) for practical reach and controlled access. It is designed for professional technicians who need consistent fit and dependable performance under heavy, repeated use. Made from chromium-vanadium steel alloy, the socket combines high strength with anti-corrosive properties. A chrome polished finish adds further corrosion resistance, while permanently stamped size markings support faster tool selection and cleaner organization in a busy tool kit. Key Benefits 39mm, 1/2 inch drive hand socket for secure fit and reliable torque. 50mm overall length balances reach and maneuverability for confined work areas. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Chrome polished finish helps resist corrosion and supports long-term tool longevity. Stamped size markings enable quick identification and permanent, easy tool organization. Meets or exceeds ANSI standards for consistent quality and dependable performance. SKU 423839 is engineered to stand up to demanding shop conditions while staying easy to identify and maintain. Its durable steel construction, corrosion-resistant finish, and ANSI-aligned manufacturing make it a practical choice for technicians who rely on repeatable results and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.