3/8in Dr. 7mm Hand Socket
- Mfr # 323207
- Zoro # G323582204
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 323207
- Zoro #
- G323582204
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7mm 3/8 Inch Drive High-Quality Chrome Finish - 323207 (3/8in Drive Hand Socket) This 7mm, 6-point hand socket is built for controlled torque and reliable fit on compatible fasteners. The 3/8in drive size and compact 28mm (1.1in) overall length help it work smoothly in tighter areas where longer sockets can be awkward. Made from Chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. A chrome polished finish adds an extra layer of protection while keeping the tool easy to clean and maintain. Key Benefits 6-point 7mm socket design helps reduce fastener rounding under load. 3/8in drive size fits common ratchets and torque tools for service work. Compact 28mm (1.1in) length supports access in confined working spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and wipes clean after use. Permanently stamped size markings speed identification and tool organization. SKU: 323207. Designed for professional technicians and built for heavy use over time, this socket focuses on consistent engagement, dependable materials, and clear size identification-key details that matter when maintaining a fast workflow and protecting fasteners during repeated service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.