Shop GENIUS TOOLS
Create Account
1/4in Dr. 11/32in (12 pt.) Hand Socket
- Mfr # 272511
- Zoro # G523578618
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272511
- Zoro #
- G523578618
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11/32 Inch 12-Point 1/4 Inch Drive High-Precision Chrome Finish - 272511 Hand Socket This 11/32 inch, 12-point hand socket is built for precise fastening with a 1/4 inch drive. Its compact 25mm (0.98 inch) overall length helps when access is limited, while the stamped size marking supports quick identification during tool selection and organization. Manufactured from chromium-vanadium steel alloy, it's designed for strength and long service life under professional use. A chrome polished finish adds corrosion resistance for consistent performance in demanding shop and field conditions. Key Benefits 11/32 inch 12-point profile helps maintain secure engagement on fasteners. 1/4 inch drive compatibility supports common ratchets, extensions, and handle tools. 25mm (0.98 inch) overall length improves access in confined working areas. Chromium-vanadium steel alloy construction delivers high strength and durability. Chrome polished finish resists corrosion and maintains a professional-grade appearance. Stamped size marking enables fast identification and more organized socket storage. Meets or exceeds ANSI standards for dependable fit and performance expectations. Designed for professional technicians, it's intended to hold up to heavy, repeated use while supporting accurate, efficient work with a properly sized 12-point socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.