Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Star Head Driver 76mmL
- Mfr # 3476S30
- Zoro # G623581792
product price:Â
$
11.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476S30
- Zoro #
- G623581792
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-30 Size 3/8 Inch Drive 76mm Length Durable Construction - 3476S30 Star Impact Bit Socket This T-30 star impact bit socket is built for consistent fit and torque transfer on star fasteners. With a 3/8 inch drive and 76mm overall length, it balances access and control for day-to-day service work and repeated fastening cycles. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong core for long-term durability. Key Benefits T-30 star impact bit socket designed for secure engagement and efficient torque transfer. 3/8 inch drive size fits common ratchets and impact-compatible drive tools. 76mm overall length helps reach fasteners while maintaining control in tight areas. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist wear and corrosion in demanding environments. Permanently stamped size marking enables quick identification and cleaner tool organization. Built to meet or exceed ANSI standards, this professional-grade driver is designed for heavy use and dependable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.