1/2in Dr. 40mm 12-pt. Deep Hand Socket
- Mfr # 437840
- Zoro # G023581682
product price:Â
$
19.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 437840
- Zoro #
- G023581682
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 40mm 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 437840 Deep Hand Socket This 40mm deep hand socket is built for professional fastening work where extra reach matters. The 1/2 inch drive and 12-point design provide reliable engagement, while the deep profile helps access fasteners in recessed or obstructed locations. Made from chromium-vanadium steel alloy and finished in polished chrome, it balances strength with corrosion resistance. Clear, permanently stamped size markings support quick identification during routine service and heavy shop use. Key Benefits 1/2 inch drive deep hand socket, 40mm size with 12-point profile. 78mm overall length helps reach fasteners in deeper or recessed areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding working environments. Chrome polished finish resists corrosion and supports easy cleanup after use. Permanently stamped size markings improve organization and fast identification. Meets or exceeds ANSI standards for professional-grade hand tool performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. SKU: 437840.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.