Shop GENIUS TOOLS
Create Account
1/4in Dr. 14mm Deep Hand Socket
- Mfr # 225214
- Zoro # G823579377
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225214
- Zoro #
- G823579377
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 14mm 1/4 Inch Drive High-Strength Chrome Vanadium Steel - 225214, Deep Hand Socket This 1/4in drive, 14mm deep hand socket is built for consistent fit and dependable service in professional toolkits. The deep profile helps reach fasteners where added socket depth is required, while the compact 50mm overall length keeps handling controlled in tight spaces. Manufactured from chromium-vanadium steel alloy, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and permanently stamped size markings make identification faster during tool organization and daily use. Key Benefits 14mm deep hand socket with 1/4in drive for precise engagement. 50mm overall length supports reach while maintaining compact, controllable handling. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Chrome polished finish resists corrosion and cleans up easily after use. Permanently stamped size markings improve organization and quick size identification. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. The combination of chrome vanadium construction, corrosion-resistant finish, and clear size stamping supports reliable day-to-day work and long-term tool organization, while maintaining compliance with ANSI-established standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.