Shop GENIUS TOOLS
Create Account
1/2in Dr. 40mm Hand Socket
- Mfr # 423840
- Zoro # G923584097
original price:Â $16.07 , new price: $14.46 , 10 percent off
new price:Â
$
14.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423840
- Zoro #
- G923584097
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 40mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423840 Hand Socket This 40mm 6-point hand socket is built for consistent fastener engagement on 1/2 inch drive tools. The 55mm overall length provides a practical profile for controlled work while maintaining compatibility across common 1/2 inch drive ratchets and related handles. Constructed from chromium-vanadium steel alloy, the socket is designed for strength and long-term durability. A chrome polished finish helps resist corrosion, and permanently stamped size markings support fast, reliable identification during tool organization and daily use. Key Benefits 40mm 6-point design helps reduce slipping and fastener rounding. 1/2 inch drive size fits a wide range of compatible tools. 55mm overall length balances reach, access, and control during work. Chromium-vanadium steel alloy provides high strength and durability. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings enable quick identification for better tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians and heavy, repeated use, this socket emphasizes dependable fit, durable materials, and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.