Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/16in Hand Socket
- Mfr # 685234
- Zoro # G423581879
original price:Â $9.38 , new price: $8.44 , 10 percent off
new price:Â
$
8.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685234
- Zoro #
- G423581879
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685234 Hand Socket This 3/4in drive hand socket is built for dependable fit and consistent torque on 1 1/16in fasteners. The 6-point profile supports secure engagement, while the compact 54mm (2.13in) overall length helps maintain control in daily service work. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength with anti-corrosive properties for long-term durability. Permanent size stamping improves identification and tool organization, and the chrome polished finish adds tough corrosion resistance for professional environments. Key Benefits 1 1/16in 6-point design helps reduce rounding and improves fastener contact. 3/4in drive size supports higher-torque applications with stable tool engagement. CR-Mo alloy steel construction delivers high strength and long service life. Anti-corrosive material properties help protect the socket in harsh environments. Chrome polished finish provides tough, corrosion-resistant surface protection. Stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for quality and performance consistency. SKU: 685234. Designed for professional technicians, this hand socket balances durable materials, clear sizing, and a corrosion-resistant finish for reliable day-to-day use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.