Shop GENIUS TOOLS
Create Account
3/4in Dr. 15/16in 12-pt Hand Socket
- Mfr # 675230
- Zoro # G123582442
original price:Â $7.59 , new price: $6.83 , 10 percent off
new price:Â
$
6.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675230
- Zoro #
- G123582442
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 15/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 675230 Professional Hand Socket This 15/16 inch 12-point hand socket is built for professional 3/4 inch drive applications where strength, fit, and long service life matter. The 12-point opening helps seat securely on fasteners, supporting efficient work while reducing the chance of slippage. Forged from Chromium Molybdenum Alloy Steel (CR-Mo), it balances high strength with anti-corrosive properties. A chrome polished finish adds an additional corrosion-resistant surface, while permanently stamped size markings keep identification fast and consistent in the toolbox. Key Benefits 15/16 inch 12-point profile helps maintain a secure fastener engagement. 3/4 inch drive size supports heavy-duty setups and higher torque demands. 51mm overall length provides practical reach while maintaining controlled handling. CR-Mo alloy steel construction delivers high strength and long-term durability. Chrome polished finish resists corrosion and holds up to regular shop use. Stamped size markings stay readable for quick selection and better tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. SKU 675230 is designed for professional technicians who need a reliable socket that stays accurate, identifiable, and corrosion-resistant over time. With durable CR-Mo construction, a polished protective finish, and clear size stamping, it fits well into any serious 3/4 inch drive hand tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.