3/4in Dr. 2 1/16in Deep Hand Socket
- Mfr # 689566
- Zoro # G023581774
product price:Â
$
58.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 689566
- Zoro #
- G023581774
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 2 1/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689566 Deep Hand Socket This 3/4 inch drive deep hand socket is built for consistent fit and dependable torque on 2 1/16 inch fasteners. The deep profile and 100mm (3.94 inch) overall length help when extra reach is needed while keeping the tool stable in the drive. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds additional corrosion resistance, and permanently stamped sizing supports faster identification and cleaner tool organization. Key Benefits 3/4 inch drive deep socket designed for secure engagement on fasteners. 2 1/16 inch size supports accurate fit to reduce rounding and slippage. 100mm (3.94 inch) overall length provides added reach in deep access areas. Chromium Molybdenum alloy steel construction offers high strength and durability. Chrome polished finish resists corrosion and holds up in demanding conditions. Permanently stamped size markings improve identification and tool organization. SKU 689566 is made for professional technicians who need a socket that performs under heavy use. With durable CR-Mo construction, clear size identification, and a corrosion-resistant finish, it's a reliable addition to a 3/4 inch drive setup where repeatable results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.