1/2in Dr. 41 mm Cr-Mo Impact Socket
- Mfr # 444041
- Zoro # G023578835
product price:Â
$
22.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444041
- Zoro #
- G023578835
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 41mm 1/2 Inch Drive Heavy-Duty CR-Mo Steel - 444041 Impact Socket This 41mm 6-point impact socket is built for high-torque fastening with a 1/2in drive. With a 55mm (2.17in) overall length, it fits common impact setups while maintaining a compact, controlled profile. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and durable core. Key Benefits 6-point 41mm impact design helps reduce rounding and improves fastener engagement. 1/2in drive size supports compatibility with standard impact tools and accessories. 55mm (2.17in) overall length balances access and stability in tight spaces. Chromium Molybdenum alloy steel provides high strength and anti-corrosive performance. Oil-quenched heat treatment improves durability for repeated professional-grade impact use. Matte black oxide coating adds surface toughness for long-lasting service life. Permanently stamped size markings speed identification and simplify tool organization. Designed for professional technicians, it's built to perform over a lifetime of heavy use while keeping size identification clear and consistent in busy tool storage systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.