Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/8in Cr-Mo Deep Impact Socket
- Mfr # 467828
- Zoro # G023584393
original price:Â $11.77 , new price: $10.59 , 10 percent off
new price:Â
$
10.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467828
- Zoro #
- G023584393
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 7/8 Inch 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 467828 Deep Impact Socket Built for high-torque fastening, this 7/8in deep impact socket uses a 6-point profile to grip fasteners securely and help reduce rounding under load. The deep length supports access to recessed nuts and bolts while maintaining a stable fit on the hex. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it's designed for strength, durability, and corrosion resistance in demanding shop environments. Clear, permanently stamped size markings help keep tool storage and selection efficient. Key Benefits 7/8in 6-point impact socket profile helps reduce slippage and rounding. 1/2in drive size fits compatible impact wrenches and drivers. Deep socket length: 78mm (3.07in) for better access to recessed fasteners. Chromium Molybdenum alloy steel delivers high strength for heavy-duty work. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection with a durable, professional finish. Stamped size markings provide permanent identification for faster tool organization. SKU: 467828. Its material, heat treatment, and deep 6-point design make it a dependable choice for consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.