Shop GENIUS TOOLS
Create Account
3/8in Dr. 11 /16in Deep Hand Socket 12-Point
- Mfr # 376322
- Zoro # G723580992
product price:Â
$
4.17
/ea
Sold in multiples of 2 for
$8.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376322
- Zoro #
- G723580992
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11/16 Inch 3/8 Inch Drive 12-Point Durable Chrome Finish - 376322, Deep Hand Socket This deep hand socket is built for 3/8 inch drive setups and designed to reach fasteners where a standard socket may fall short. The 11/16 inch, 12-point profile supports confident engagement on compatible fasteners while maintaining a compact, controlled feel. Made from chromium-vanadium steel alloy and protected by a chrome polished finish, it balances strength with corrosion resistance for daily shop conditions. Permanent size stamping helps keep tool storage organized and speeds up identification during repetitive work. Key Benefits 11/16 inch deep 12-point socket supports secure engagement in confined areas. 3/8 inch drive size fits common ratchets and extensions for broad compatibility. 63mm overall length helps access recessed fasteners without switching tool systems. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Chrome polished finish adds toughness and helps resist rust in harsh environments. Stamped size markings stay readable for fast selection and consistent organization. SKU 376322 is designed for professional technicians who need dependable hand tools that hold up under heavy use. With ANSI-aligned quality, durable alloy construction, and corrosion-resistant chrome finishing, it delivers reliable performance while keeping sizing clear and easy to manage in a working toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.