Shop GENIUS TOOLS
Create Account
1/4in Dr. E-5 Star E-Type Hand Socket
- Mfr # 252505
- Zoro # G423578831
product price:Â
$
4.45
/ea
Sold in multiples of 2 for
$8.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252505
- Zoro #
- G423578831
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-5 Size 1/4 Inch Drive Durable Chrome Finish - 252505, E-Star Hand Socket This E-Star hand socket is built for controlled, by-hand fastening and removal with an E-5 E-Star profile. With a 1/4in drive size and compact 22mm (0.87in) overall length, it fits into tight work areas while remaining easy to manage in a professional tool kit. Manufactured from Chromium-vanadium steel alloy for strength and durability, it also features anti-corrosive properties for long service life. A knurled grip supports secure handling by hand, and the stamped size marking helps keep identification quick and permanent. Key Benefits E-5 E-Star hand socket profile supports precise engagement on E-Star fasteners. 1/4in drive with 22mm overall length fits compact, confined spaces. Chromium-vanadium steel alloy construction provides high strength and durability. Anti-corrosive properties help maintain performance and appearance over time. Knurled grip improves hand control for steady, confident turning. Permanently stamped size marking simplifies organization and quick identification. Designed for professional technicians and built to perform over a lifetime of heavy use, this socket balances durability, handling, and shop-ready identification. The E-Star pattern and knurled grip work together for efficient hand use, while the materials and standards focus on reliable, consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.