Shop GENIUS TOOLS
Create Account
1 in Dr. 3-1/16 in Hand Socket
- Mfr # 887098
- Zoro # G525062238
product price:Â
$
167.41
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887098
- Zoro #
- G525062238
- UPC #
- 193016191104
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3-1/16 Inch 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 887098 Hand Socket This 1 in drive 3-1/16 in hand socket is built for heavy-duty service where strength, fit, and long-term durability matter. Manufactured from Chromium Molybdenum alloy steel, it is designed to handle demanding shop use while resisting corrosion. With a 105mm (4.13 in) overall length and permanently stamped sizing, it supports fast identification in toolboxes and on carts, helping keep work moving efficiently without second-guessing socket size. Key Benefits 1 in drive, 3-1/16 in hand socket for high-torque professional applications. 105mm (4.13 in) overall length supports leverage and stable engagement. Chromium Molybdenum alloy steel delivers high strength and long service life. Anti-corrosive material properties help withstand harsh shop and field conditions. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for consistent performance and quality. SKU: 887098. Designed and made for professional use, it is built to perform over a lifetime of heavy service.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.