Shop GENIUS TOOLS
Create Account
1/2in Dr. 41mm Cr-Mo Thin wall Impact Socket
- Mfr # 443841
- Zoro # G023582450
product price:Â
$
22.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443841
- Zoro #
- G023582450
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 41mm Thin Wall 1/2 Inch Drive CR-Mo Steel High Strength - 443841 Impact Socket This 41mm thin wall impact socket is built for 1/2in drive impact use where strength, durability, and clear size identification matter. The thin wall profile helps when access is limited, while the 55mm overall length supports controlled engagement on fasteners. Made from Chromium Molybdenum Alloy Steel, it is designed for high-torque work with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support long-term professional use, and the socket meets or exceeds ANSI standards. Key Benefits 41mm thin wall impact socket for 1/2in drive high-torque applications. 55mm overall length balances reach and control in compact working areas. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating adds protection and helps resist corrosion over time. Oil-quenched heat treatment supports a tough exterior and strong inner core. Permanently stamped size markings enable fast identification and better tool organization. SKU: 443841. Designed for professional technicians, this impact socket focuses on reliable performance under heavy use, with clear markings, durable CR-Mo construction, and ANSI-aligned quality. The combination of thin wall access and robust heat-treated strength helps it stay dependable across demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.