Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 5/8in(12 pt.) Thin Wall Impact Socket
- Mfr # 695284
- Zoro # G423583040
product price:Â
$
104.18
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695284
- Zoro #
- G423583040
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 5/8 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695284 Impact Socket This 3/4 inch drive, 2 5/8 inch thin wall impact socket is built for high-torque fastening where clearance matters. The 12-point opening helps with alignment on compatible fasteners, while the thin wall profile supports access in tighter working areas. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating are used to create a tough exterior and a strong inner core suited to long-term professional use. Key Benefits 3/4 inch drive impact socket designed for demanding high-torque applications. 2 5/8 inch, 12-point thin wall profile improves access in tight spaces. 85mm overall length (3.35 inches) balances reach with controlled handling. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating supports anti-corrosive protection and long wear. Oil-quenched heat treatment improves exterior toughness and inner core strength. Permanently stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who depend on consistent fit and durability. SKU: 695284.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.