Shop GENIUS TOOLS
Create Account
3/8in Dr. T-40 Tamperproof Star Bit Socket 140mmL
- Mfr # 308+7640
- Zoro # G023582085
original price:Â $10.14 , new price: $9.13 , 9 percent off
new price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7640
- Zoro #
- G023582085
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-40 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+7640 Tamperproof Bit Socket This 3/8in drive T-40 tamperproof star bit socket is built for secure engagement on tamperproof fasteners and consistent torque transfer. The 140mm overall length (5.51 inches) provides added reach while maintaining control in tight or recessed areas. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed for professional technicians who need dependable performance over repeated, heavy use. Size markings are stamped for fast identification and better tool organization. Key Benefits 3/8in drive T-40 tamperproof star bit socket for secure fastener engagement. 140mm (5.51in) overall length improves access in recessed or hard-to-reach areas. High speed steel construction delivers strength, durability, and anti-corrosive protection. Bit socket is securely attached and interchangeable for dependable daily shop use. Stamped size markings support quick identification and organized tool storage. Meets or exceeds ANSI standards for professional expectations of safety and performance. Designed and made for professional technicians, this bit socket combines durable materials, clear identification, and reliable fitment for rigorous service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.