Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Hex Bit Socket 180mmL
- Mfr # 308+3716
- Zoro # G223581659
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3716
- Zoro #
- G223581659
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Hex, 3/8 Inch Drive, 180mm Length, Durable Construction - 308+3716 Bit Socket This 3/8in drive bit socket is built around a 1/4in hex bit interface with an extra-long 180mm overall length (7.09 inches). The extended reach helps access fasteners in deeper or tighter spots while keeping a stable connection to your 3/8in drive tool. Made from high speed steel, the socket is designed for high strength, durability, and anti-corrosive protection. Size markings are stamped for quick identification and lasting organization in a professional tool setup. Key Benefits 3/8in drive with 1/4in hex bit socket interface for compatible bit use. 180mm overall length (7.09 inches) improves reach in confined access areas. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop conditions. Stamped size markings provide permanent, quick identification during tool selection. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Designed for professional-grade service work, this long hex bit socket focuses on consistent fit, dependable strength, and clear identification. It's a practical choice when you need a 3/8in drive solution with added length and durable materials, built to perform through repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.