Shop GENIUS TOOLS
Create Account
1/2in Dr. 4mm Hex Bit Socket 150mmL
- Mfr # 408+2634
- Zoro # G123583579
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+2634
- Zoro #
- G123583579
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Size 1/2 Inch Drive 150mm Length Durable Steel Construction - 408+2634 Professional Bit Socket This 1/2 inch drive 4mm hex bit socket is built for controlled fastening where extra reach helps access recessed hardware. The 150mm overall length (5.91 inches) balances extension and stability, making it easier to keep the bit aligned during use. Designed for professional technicians, the bit is securely attached and interchangeable within compatible setups. Clear size stamping supports quick identification and consistent tool organization across your socket and bit sets. Key Benefits 1/2 inch drive 4mm hex bit socket for precise, repeatable fit. 150mm overall length (5.91 inches) improves access while maintaining control. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Securely attached bit design supports reliable torque transfer under demanding work. Interchangeable bit socket format helps streamline service workflows and tool compatibility. Permanently stamped size marking speeds selection and improves tool organization. Meets or exceeds ANSI standards for consistent quality expectations. Its durable steel construction, professional-grade design, and easy-to-read size stamping help keep maintenance and repair work efficient, accurate, and organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.