Shop GENIUS TOOLS
Create Account
1/4in Dr. T-8 Star Bit Socket 140mmL
- Mfr # 208+6608
- Zoro # G823578578
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6608
- Zoro #
- G823578578
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-8 Size 1/4 Inch Drive 140mm Length Durable Construction - 208+6608, Star Bit Socket This 1/4in drive T-8 star bit socket is built for precise fastener engagement and dependable service in professional toolkits. The 140mm overall length helps extend reach into tighter or recessed access points while maintaining a compact, controlled feel on the ratchet. Made from High Speed Steel, it combines high strength with durability and anti-corrosive properties. Size markings are stamped for permanent identification, supporting faster tool selection and better organization during repeated service work. Key Benefits 1/4in drive T-8 star bit socket for consistent, accurate fitment. 140mm overall length improves access in recessed or hard-to-reach areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings remain readable for quick selection and organization. Securely attached bit design supports reliable use under demanding technician workloads. Interchangeable bit socket format adds versatility across compatible 1/4in drive tools. Meets or exceeds ANSI standards for verified quality and performance expectations. SKU: 208+6608. Listing is for 1 piece only, providing a focused replacement or single-size addition to an existing 1/4in drive setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.