Shop GENIUS TOOLS
Create Account
1/4in Dr. T-8 Tamperproof Star Bit Socket 140mmL
- Mfr # 208+7608
- Zoro # G823579445
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7608
- Zoro #
- G823579445
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-8 Size 1/4 Inch Drive 140mm Length Durable S2 Steel - 208+7608 Professional Bit Socket This 1/4-inch drive T-8 tamperproof star bit socket is built for precise fastener engagement where a security-style star profile is required. The 140mm overall length helps reach recessed hardware while maintaining controlled handling with standard 1/4-inch drive tools. Constructed from high speed steel for strength and anti-corrosive protection, it is designed for repeated use in demanding shop conditions. Permanently stamped size markings support faster tool selection and cleaner organization in drawers, carts, or cases. Key Benefits T-8 tamperproof star bit socket fits security fasteners for controlled engagement. 1/4-inch drive design integrates with common ratchets, extensions, and handles. 140mm overall length improves access to recessed or hard-to-reach fasteners. High speed steel construction provides strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit socket design supports rigorous professional technician use. Stamped size markings enable quick identification and more efficient tool organization. SKU 208+7608 is suited for technicians who need a dependable long-reach tamperproof star bit socket that holds up under frequent service work. With durable materials, clear identification, and standards compliance, it supports consistent performance in routine maintenance and detailed precision tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.