Shop GENIUS TOOLS
Create Account
1/2in Dr. 4mm Hex Bit Socket 190mmL
- Mfr # 408+2734
- Zoro # G523583636
product price:Â
$
12.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+2734
- Zoro #
- G523583636
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Size 1/2 Inch Drive 190mm Length Durable Steel - 408+2734 Professional Bit Socket This 1/2in drive 4mm hex bit socket is built for technicians who need reach, control, and dependable engagement. The 190mm (7.48in) overall length helps access fasteners in deeper or recessed locations while maintaining a familiar 1/2in drive interface. Constructed from High Speed Steel with anti-corrosive properties, it's designed for long-term durability in demanding shop conditions. Size markings are stamped directly on the tool for quick identification and better organization in drawers, carts, or socket rails. Key Benefits 1/2in drive 4mm hex bit socket for compatible ratchets and torque tools. 190mm (7.48in) overall length improves access to recessed fasteners. High Speed Steel construction supports strength, durability, and consistent performance. Anti-corrosive properties help protect the tool in harsh working environments. Stamped size markings provide permanent, easy identification during fast-paced work. Securely attached, interchangeable bit socket design built for professional technicians' needs. Meets or exceeds ANSI standards for quality and manufacturing consistency. The combination of clear size stamping, reliable attachment, and professional-grade construction supports efficient workflows and consistent results across repetitive fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.