Shop GENIUS TOOLS
Create Account
3/8in Dr. No.1 Philips Bit Socket 140mmL
- Mfr # 308+1601
- Zoro # G623580252
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1601
- Zoro #
- G623580252
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.1, 3/8 Inch Drive, 140mm Length, Durable Construction - 308+1601 Professional Bit Socket This 3/8in drive No.1 Phillips bit socket is built for controlled screw driving with a ratchet or torque tool, especially where extra reach helps. The 140mm overall length improves access around housings, recessed fasteners, and other tight work areas while keeping a stable drive connection. Constructed from high speed steel, it is designed for strength, durability, and anti-corrosive performance in demanding shop environments. Size markings are stamped for fast identification and consistent tool organization. Key Benefits 3/8in drive No.1 Phillips bit socket supports common professional hand tools. 140mm overall length improves reach and access in tight spaces. High speed steel construction provides strength, durability, and corrosion resistance. Stamped size markings stay legible for quick identification and organization. Securely attached, interchangeable bit socket design supports reliable daily servicing. Meets or exceeds ANSI standards for consistent quality and safety expectations. Designed for professional technicians, this bit socket focuses on dependable fit, long service life, and easy identification in a busy toolbox. Its extended profile and durable steel build help maintain consistent performance across repeated fastening and service tasks without sacrificing organization or standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.