Shop GENIUS TOOLS
Create Account
3/8in Dr. 1.2 x 8.0mm Slotted Bit Socket 140mmL
- Mfr # 310+1680
- Zoro # G423583002
product price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+1680
- Zoro #
- G423583002
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.2 x 8.0mm Size 3/8 Inch Drive 140mm Length Durable Design - 310+1680 Slotted Bit Socket This 3/8in drive slotted bit socket is built for controlled fastening where a long-reach, securely attached bit is needed. The 1.2 x 8.0mm slotted profile and 140mm overall length support access and leverage in tighter work areas while maintaining stable engagement. Constructed from high speed steel, it combines strength with anti-corrosive properties for dependable service life. Clearly stamped size markings help keep your bit socket inventory organized and easy to identify during daily work. Key Benefits 3/8 inch drive slotted bit socket for consistent, controlled fastener engagement. 1.2 x 8.0mm slotted bit profile supports precise fit and reduced slip. 140mm overall length improves reach while maintaining handling and stability. High speed steel construction delivers strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit socket design built for professional technician demands. Stamped size markings provide permanent identification for faster tool organization. Meets or exceeds ANSI standards for quality expectations in professional hand tools. Its durable steel build, clear identification marks, and ANSI-aligned quality make it a practical addition to a professional socket and bit system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.