Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/16in Hex Bit Socket 180mmL
- Mfr # 308+3712
- Zoro # G823581202
original price:Â $10.52 , new price: $9.47 , 9 percent off
new price:Â
$
9.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3712
- Zoro #
- G823581202
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Size 3/8 Inch Drive 180mm Extra Long Durable Design - 308+3712 Professional Hex Bit Socket This 3/8in drive hex bit socket is built for fastening work that needs precise fit and dependable reach. The 3/16in hex size and extra-long 180mm (7.09in) overall length help access recessed or hard-to-reach fasteners while keeping the tool stable on the drive end. Made from High Speed Steel with anti-corrosive properties, it's designed for high strength and durability in professional toolboxes. Permanently stamped sizing supports fast identification and cleaner organization during daily service work. Key Benefits 3/16in hex bit size delivers a snug fit to reduce fastener stripping. 3/8in drive interface integrates with common ratchets and torque tools. 180mm (7.09in) extra-long length reaches deep or recessed hex fasteners. High Speed Steel construction provides strength and long-term durability in use. Anti-corrosive properties help resist wear from harsh shop conditions over time. Stamped size markings support quick identification and organized tool storage. Designed for professional technicians, this hex bit socket is securely attached while remaining interchangeable, balancing reliability with flexibility across service tasks. Built to handle rigorous day-to-day use, it supports consistent performance where durability, reach, and quick size recognition matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.