Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Star Bit Socket 140mmL
- Mfr # 310+6650
- Zoro # G723582019
original price:Â $14.69 , new price: $9.91 , 32 percent off
new price:Â
$
9.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+6650
- Zoro #
- G723582019
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-50 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 310+6650 Star Bit Socket This 3/8in drive T-50 star bit socket is built for consistent engagement and controlled torque when working with star (Torx-style) fasteners. The 140mm overall length helps provide added reach while maintaining stable handling for service and repair tasks. Made from high speed steel for strength and durability, it also features anti-corrosive properties to support long-term tool life. Size markings are stamped for quick identification and easier organization in a professional hand tool set. Key Benefits 3/8in drive T-50 star bit socket fits common professional hand tool systems. 140mm overall length helps reach recessed fasteners while maintaining control. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear and damage in demanding shop environments. Permanently stamped size marking improves organization and faster tool selection. Securely attached, interchangeable bit socket design supports reliable day-to-day performance. Meets or exceeds ANSI standards for quality and consistency in professional use. Designed for professional technicians, this bit socket is built to handle rigorous service conditions and repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.