Shop GENIUS TOOLS
Create Account
1/2in Dr. T-20 Star Bit Socket 110mmL
- Mfr # 408+6520
- Zoro # G523583506
product price:Â
$
10.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6520
- Zoro #
- G523583506
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-20 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+6520, Star Bit Socket This 1/2in drive T-20 star bit socket is built for consistent fastener engagement where a Torx-style star bit is required. The 110mm overall length helps provide added reach while keeping the bit securely attached for dependable use in professional tool setups. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed to handle rigorous technician demands. The size is stamped directly on the socket for quick identification and long-term tool organization. Key Benefits 1/2in drive T-20 star bit socket supports secure, consistent fastener engagement. 110mm overall length helps access recessed or hard-to-reach fasteners. High speed steel construction provides strength, durability, and anti-corrosive performance. Bit socket design is securely attached and interchangeable for flexible tool use. Size stamping is permanent for quick identification and cleaner tool organization. Meets or exceeds ANSI standards for quality expectations in professional environments. Designed for professional-grade service work, this star bit socket emphasizes fit, durability, and easy identification in the tool box. With ANSI-aligned quality and a securely attached bit, it supports reliable performance over long-term, heavy use in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.