Shop GENIUS TOOLS
Create Account
3/8in Dr. M8 Surface Bit Socket 76mmL
- Mfr # 310+9208
- Zoro # G723580336
product price:Â
$
8.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+9208
- Zoro #
- G723580336
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M8 Size 3/8 Inch Drive 76mm Length Durable Construction - 310+9208, 3/8in Drive M8 Ribe Bit Socket This 3/8in drive M8 Ribe surface bit socket is built for consistent fit and dependable torque transfer in professional hand-tool setups. Its 76mm overall length helps provide practical reach while maintaining control in confined or recessed fastener locations. Manufactured from High Speed Steel and finished with anti-corrosive properties, it supports long-term durability in demanding shop conditions. Permanent size stamping keeps identification clear and quick, improving tool organization during service work. Key Benefits 3/8in drive M8 Ribe bit socket design supports accurate engagement. 76mm overall length balances added reach with stable handling control. High Speed Steel construction delivers high strength for demanding professional use. Anti-corrosive properties help resist wear in harsh workshop environments. Permanently stamped size markings enable fast, reliable identification and organization. Securely attached, interchangeable bit socket design handles rigorous technician workloads. Meets or exceeds ANSI standards for dependable quality expectations. With durable materials, clear size marking, and ANSI-aligned build quality, it stays dependable across heavy-use tool collections over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.