Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in 12-pt. Deep Hand Socket
- Mfr # 477810
- Zoro # G023582931
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477810
- Zoro #
- G023582931
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 5/16 Inch 1/2 Inch Drive 12-Point Durable Chrome Finish - 477810 Deep Hand Socket This deep hand socket is built for dependable engagement on 5/16 inch fasteners with a 12-point profile. The 1/2 inch drive size and deep length help reach recessed hardware while maintaining a stable fit on the fastener. Constructed from chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for strength, durability, and corrosion resistance. Permanently stamped size markings support fast identification and cleaner tool organization. Key Benefits 5/16 inch 12-point socket design supports secure fastener engagement under load. 1/2 inch drive size fits common ratchets and drive tools. Deep socket length of 78mm (3.07 inches) reaches recessed fasteners. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish improves corrosion resistance and maintains a professional appearance. Permanently stamped size markings speed selection and simplify tool organization. Meets or exceeds ANSI standards for consistent performance and quality expectations. SKU 477810 is a professional-grade deep hand socket designed for heavy use and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.