Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in 12-pt. Hand Socket
- Mfr # 473810
- Zoro # G723580268
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473810
- Zoro #
- G723580268
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 5/16 Inch 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 473810 Hand Socket This 1/2in drive 5/16in 12-point hand socket is built for consistent fit, dependable strength, and fast size identification in a professional tool kit. The 12-point profile helps engage fasteners securely while supporting efficient work with standard 1/2in drive ratchets and handles. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, supporting long service life in demanding shop conditions. Overall length is 38mm (1.5 inches) for controlled access and handling. Key Benefits 1/2in drive compatibility supports common professional ratchets, handles, and extension setups. 5/16in size with 12-point design helps maintain secure fastener engagement. Chromium Molybdenum Alloy Steel construction provides high strength and long durability. Anti-corrosive properties and chrome polished finish resist corrosion and wear. 38mm (1.5in) overall length balances reach and control in tight spaces. Stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for confidence in professional-grade performance. SKU: 473810. Designed and made for professional technicians, this hand socket is built for heavy use and reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.