Shop GENIUS TOOLS
Create Account
3/4in Dr. 17mm Deep Hand Socket
- Mfr # 629517
- Zoro # G123582572
product price:Â
$
19.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 629517
- Zoro #
- G123582572
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 17mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629517 Deep Hand Socket This 17mm deep hand socket is built for 3/4 inch drive applications where fasteners sit recessed or require extra reach. The 6-point profile helps maintain secure contact on the fastener, supporting controlled torque transfer during demanding service work. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Clear, stamped size markings support faster tool selection and more consistent organization in professional tool storage. Key Benefits 17mm 6-point design helps reduce slippage and fastener rounding. 3/4 inch drive size supports higher-torque hand tool applications. Deep 90mm length reaches recessed fasteners in tight-access areas. Chromium Molybdenum alloy steel provides strength and long-term durability. Anti-corrosive material properties help resist rust in shop environments. Chrome polished finish adds corrosion resistance and easy wipe-down maintenance. Stamped size markings provide quick, permanent identification in tool sets. SKU 629517 meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.