Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Cr-Mo Deep Impact Socket
- Mfr # 467810
- Zoro # G623582386
original price:Â $8.80 , new price: $7.92 , 10 percent off
new price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467810
- Zoro #
- G623582386
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 5/16 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Construction - 467810 Deep Impact Socket This 5/16in deep impact socket is built for 1/2in drive impact and hand tool setups where access and durability matter. The 6-point profile supports a secure, stable fit on fasteners while the deep length helps reach recessed hardware. Made from Chromium Molybdenum alloy steel (CR-Mo), the socket is designed for high strength and long service life. A matte black oxide finish and heat treatment through oil quenching contribute to a tough exterior with a strong inner core, supporting demanding professional use. Key Benefits 5/16in 6-point impact design helps reduce rounding and improves torque transfer. 1/2in drive size pairs with common impact wrenches and ratchets. Deep 78mm (3.07in) length reaches fasteners in recessed or tight locations. Chromium Molybdenum alloy steel delivers high strength and anti-corrosive properties. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating helps protect the surface under heavy shop conditions. Permanently stamped size marking improves organization and quick socket identification. SKU: 467810. Built for professional technicians, it is intended to hold up over a lifetime of heavy use while keeping sizing and identification straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.