Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Cr-Mo Impact Socket
- Mfr # 464010
- Zoro # G723584242
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464010
- Zoro #
- G723584242
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5/16 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Construction - 464010 Impact Socket This 5/16in 6-point impact socket is built for controlled torque transfer and secure fastener engagement on impact-rated applications. With a 1/2in drive and 38mm (1.5in) overall length, it fits compact spaces while maintaining a stable working profile. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and strong inner core for long-term professional service. Key Benefits 6-point impact design helps reduce fastener rounding under load. 1/2in drive and 5/16in size suits common impact socket setups. 38mm (1.5in) overall length supports access in tighter work areas. Chrome molybdenum alloy steel offers strength, durability, and anti-corrosion properties. Oil-quenched heat treatment improves core strength for repeated heavy-duty cycles. Matte black oxide finish adds a tough exterior for shop conditions. Permanently stamped size markings simplify identification and tool organization. Meeting or exceeding ANSI standards, this socket is designed for professional technicians who need dependable fit, consistent strength, and clear size identification. SKU: 464010.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.