Shop GENIUS TOOLS
Create Account
3/4in Dr. 51mm Hand Socket
- Mfr # 625251
- Zoro # G123581599
original price:Â $26.23 , new price: $23.61 , 9 percent off
new price:Â
$
23.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625251
- Zoro #
- G123581599
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 51mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 625251 Hand Socket SKU: 625251. This 3/4in drive 51mm hand socket is built for consistent fit and reliable torque transfer on demanding fasteners. With a 68mm (2.68in) overall length, it provides practical reach while maintaining control in tight or busy work areas. Constructed from Chromium Molybdenum Alloy Steel, the socket is engineered for high strength, durability, and anti-corrosive performance. A chrome polished finish helps resist corrosion, while permanently stamped size markings support fast identification and cleaner tool organization. Key Benefits 3/4in drive with 51mm size for compatible heavy-duty hand socket applications. 68mm overall length supports controlled access without unnecessary bulk. Chromium Molybdenum Alloy Steel construction delivers high strength and long service life. Anti-corrosive material properties help reduce wear from harsh shop environments. Chrome polished finish provides tough, corrosion-resistant surface protection. Permanently stamped size markings improve organization and speed up selection. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.