Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Stud Remover Socket
- Mfr # 426308
- Zoro # G923581591
original price:Â $13.61 , new price: $12.25 , 9 percent off
new price:Â
$
12.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 426308
- Zoro #
- G923581591
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Remover Socket 8mm Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 426308, Stud Remover Socket This 1/2in drive 8mm stud remover socket is built for removing stubborn or seized studs while maintaining control in tight work areas. The 63mm (2.48in) overall length keeps the tool compact without sacrificing leverage at the drive end. Made from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties for long service life. Size markings are stamped for quick, permanent identification during tool selection and organization. Key Benefits 1/2in drive 8mm stud remover socket for controlled stud removal. 63mm (2.48in) overall length fits well in tighter access areas. Chrome vanadium steel alloy provides strength, durability, and corrosion resistance. Stamped size markings support fast identification and better tool organization. Simple operation: tighten jaws by turning the rear hex drive nut counter-clockwise. Meets or exceeds ANSI standards for dependable shop and field performance. To use, place the socket over the stud and turn the rear hex drive nut counter-clockwise to tighten the jaws for a secure grip. Built to professional-grade expectations, this stud remover socket is designed for repeated, heavy use while helping maintain consistent results across demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.