Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/8in Hand Socket
- Mfr # 685236
- Zoro # G423583798
original price:Â $10.72 , new price: $9.65 , 9 percent off
new price:Â
$
9.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685236
- Zoro #
- G423583798
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685236 Hand Socket This 3/4 inch drive hand socket is built for professional technicians who need a reliable 1 1/8 inch, 6-point fit for consistent torque and fastener control. Its 54mm (2.13 inch) overall length helps keep the tool compact while staying easy to handle in daily service work. Manufactured from Chromium Molybdenum Alloy Steel, the socket is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, while permanently stamped size markings support quick identification in organized tool storage. Key Benefits 1 1/8 inch 6-point design helps reduce rounding and improves fastener grip. 3/4 inch drive size supports dependable engagement with compatible ratchets and tools. 54mm (2.13 inch) overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in demanding shop conditions. Chrome polished finish provides a tough, corrosion-resistant exterior for long service life. Permanently stamped size markings simplify organization and speed up socket selection. The combination of CR-Mo strength, a corrosion-resistant finish, and clear size identification supports efficient, consistent work without unnecessary downtime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.