Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Hex Bit Socket 110mmL
- Mfr # 410+3520
- Zoro # G323581863
original price:Â $12.87 , new price: $11.58 , 10 percent off
new price:Â
$
11.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+3520
- Zoro #
- G323581863
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 410+3520 Hex Bit Socket This 1/2in drive 5/16in hex bit socket is built for precise fastening work where consistent fit and dependable engagement matter. With an overall length of 110mm (4.33 inches), it helps extend reach while maintaining control in tight or recessed fastening points. Made from high speed steel for strength, durability, and anti-corrosive properties, the bit and socket assembly is designed to stay secure during demanding shop use. Stamped size markings support quick identification and cleaner tool organization in a professional hand tool setup. Key Benefits 1/2in drive and 5/16in hex bit format for common technician workflows. 110mm overall length improves access while preserving stable hand control. High speed steel construction supports strength, durability, and corrosion resistance. Stamped size markings provide fast identification and consistent tool organization. Securely attached, interchangeable bit socket design supports reliable daily service use. Meets or exceeds ANSI standards for dependable performance expectations. SKU 410+3520 is designed for professional-grade, heavy-use environments where repeatable results and long-term reliability are required. From material choice to identification markings, the details support efficient work habits and consistent performance without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.